Saltdogg
Receiver Tube Mount, 2"
Mfr # 0207005
Zoro # G4034803
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SaltDogg Mfr. No. TGS01B, Mfr. No. TGS05B Spreaders
- Size (In.) 2"
- Type Hitch Mount
Explore More Products
- BUYERS PRODUCTS Trailer Coupler, Gray Primer, 2" Ball Size 0091091
- CURT Wheel Bearing Kit, 3/4" 23209
- TIE DOWN MARINE Tongue Kit-3X4 Black, #86513 86513
- BUYERS PRODUCTS Channel, Unfinished, 5-45/64"L, 2-13/16"H B9909
- DRAW-TITE BULLDOG COUPLER 2 5/16 BALL SIZE A-FRAME COUPLER E443050303
- BUYERS PRODUCTS Grab Handle, Steel, 15.4" B2399D
- REESE Coupler Repair Kit, Class I, Zinc Coated, REESE TOWPOWER 74796
- CURT Raw Steel Receiver Tubing, 12", 49512 49512
- C.E. SMITH Front Spring Hanger Bracket 1400640
- LIPPERT BEARING KIT, 3500LB AXLE 333948
- C.E. SMITH Panel Bracket, 10 in., UPC Label 10304G40
- Saltdogg Trailer & Towing Accessories