Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 cu. ft. capacity Tailgate Salt Spreader

  • Zoro #: G4851808
  • Mfr #: TGS06
$1,481.08
  • For Use With: Salt
  • Item: Tailgate Salt Spreader
  • Flow Control: Variable Speed
See full product details
This item ships free.

Salt Dogg #TGS06 Specifications

  • Zoro #: G4851808
  • Mfr #: TGS06
For Use With: Salt Item: Tailgate Salt Spreader
Flow Control: Variable Speed Capacity: 10 cu. ft.
Drop Type: Spinner Spread Width: 3 to 30 ft.
Type: Tailgate Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tailgate Salt Spreader,1/2 Ton- 1 Ton

Reviews of Salt Dogg #TGS06