Splint, Red/Charcoal/Gray, Foam, PK10

SAM SPLINT| Zoro #: G2208866| Mfr #: 3530

$25.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 3-3/4"
Usage: Finger
Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2208866 Mfr #: 3530
Length: 3-3/4"Usage: Finger
Width: 1-3/4"Material: Foam
Color: Blue,Red,WhiteIndustry Type: Healthcare
Item: SplintCountry of Origin (subject to change): United States

Product Description

Splint, Usage Finger, Color Orange/Blue, Material Foam, Length 4-1/4 In., Width 2 In., Package Quantity 10

Product Reviews