Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod Hanger, Screw Anchor, 1-1/2 In L, PK25

  • Zoro #: G5013355
  • Mfr #: 8007957
$41.10 ($1.64/unit)
  • Application: Installs Vertically into the Bottom of Wood Structures for Hanging Threaded Rod.
  • Rod Size: 3/8-16
  • Head Dia.: 5/8 in
See full product details
Orders over $75 ship free.

Sammys #8007957 Specifications

  • Zoro #: G5013355
  • Mfr #: 8007957
Application: Installs Vertically into the Bottom of Wood Structures for Hanging Threaded Rod. Rod Size: 3/8-16
Head Dia.: 5/8 in Type: Screw Anchor
Meets/Exceeds: UL EX6140 Item: Rod Hanger
Rod Size - Hangers: 3/8"-16 Color: Silver/Silver
Rod Hanger Type: Vertical Fastener Finish: Zinc Climaseal
Screw Size: 1/4 in Material Application: Wood
Shank Length: 1 in Finish: Zinc-Climaseal
Material: Steel Anchor Material: Steel
Use With: 36C173 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Alongside rod hangers, Zoro has a super selection of wedge anchors. Sammys Rod Hanger include characteristics like: Screw Size: 1/4", Finish: Zinc-Climaseal.

Technical Guides

Reviews of Sammys #8007957