Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod Hanger, Screw Anchor, 2-1/2 In L, PK25

  • Zoro #: G5008001
  • Mfr #: 8042957
$34.99 ($1.40/unit)
  • Material: Steel
  • Shank Length: 2 in
  • Fastener Finish: Zinc Climaseal
See full product details
Orders over $75 ship free.

Sammys #8042957 Specifications

  • Zoro #: G5008001
  • Mfr #: 8042957
Material: Steel Shank Length: 2 in
Fastener Finish: Zinc Climaseal Rod Hanger Type: Vertical
Anchor Material: Steel Finish: Zinc-Climaseal
Color: Silver/Gray Rod Size - Hangers: 3/8"-16
Item: Rod Hanger Type: Screw Anchor
Head Dia.: 5/8 in Rod Size: 3/8-16
Application: Installs Vertically into the Bottom of Steel Structures for Hanging Threaded Rod. Screw Size: 1/4"-14
Use With: 36C173 Material Application: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Like a concrete anchor, the threading on rod hangers makes them handy for high-stress industrial applications. This Rod Hanger includes characteristics like: MATERIAL: Steel, SCREW SIZE: 1/4"-14, FINISH: Zinc-Climaseal

Technical Guides

Reviews of Sammys #8042957