Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod Hanger, Screw Anchor, 2-1/4 In L, PK25

  • Zoro #: G5008141
  • Mfr #: 8061957
$65.53 ($2.62/unit)
  • Meets/Exceeds: FM 3020925
  • Shank Length: 1 3/4 in
  • Fastener Finish: Zinc Climaseal
See full product details
Orders over $75 ship free.

Sammys #8061957 Specifications

  • Zoro #: G5008141
  • Mfr #: 8061957
Meets/Exceeds: FM 3020925 Shank Length: 1 3/4 in
Fastener Finish: Zinc Climaseal Use With: 36C175
Rod Size: 3/8-16 Type: Screw Anchor
Anchor Material: Steel Screw Size: 5/16 in
Head Dia.: 5/8 in Rod Hanger Type: Horizontal
Application: Installs Horizontally into the Side of Concrete Structures for Hanging Threaded Rod. Color: Silver/Blue
Material: Steel Item: Rod Hanger
Rod Size - Hangers: 3/8"-16 Finish: Zinc-Climaseal
Material Application: Concrete Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod hangers can be embedded in concrete, wood, and steel foundations to anchor industrial equipment, steel columns, and more. Here are some important details for Sammys Rod Hanger. Screw Size: 5/16", Finish: Zinc-Climaseal.

Technical Guides

Reviews of Sammys #8061957