Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rod Hanger, Screw Anchor, 2 In L, PK25, Use With: 36C173

  • Zoro #: G5008814
  • Mfr #: 8046957
$42.42 ($1.70/unit)
  • Material: Steel
  • Rod Size: 3/8-16
  • Anchor Material: Steel
See full product details
Orders over $75 ship free.

Sammys #8046957 Specifications

  • Zoro #: G5008814
  • Mfr #: 8046957
Material: Steel Rod Size: 3/8-16
Anchor Material: Steel Use With: 36C173
Rod Hanger Type: Vertical Screw Size: #12-24
Meets/Exceeds: FM 3020925, UL EX5098 Color: Silver/Gray
Fastener Finish: Zinc Climaseal Rod Size - Hangers: 3/8"-16
Type: Screw Anchor Head Dia.: 5/8 in
Application: Installs Vertically into the Bottom of Steel Structures for Hanging Threaded Rod. Item: Rod Hanger
Shank Length: 1 1/2 in Material Application: Steel
Finish: Zinc-Climaseal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod hangers are designed to prevent snapping during installation while also ensuring a strong bond between screw and connector. This Rod Hanger includes characteristics like: MATERIAL: Steel, SCREW SIZE: #12-24, FINISH: Zinc-Climaseal

Technical Guides

Reviews of Sammys #8046957