Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Biobased D-Ring View Binder, 3 Rings, 5" Cap, 11 x 8.5, White

  • Zoro #: G000001806
  • Mfr #: 16907
$28.17
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Samsill #16907 Specifications

  • Zoro #: G000001806
  • Mfr #: 16907
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ring binders are must have organization tool for schools, offices, and homes. There are many binders available in market which serve the purpose; however, if you are on the lookout for a more sustainable product, the biobased 3 ring view binders are the right choice for you. The biobased presentation view binders are durable, well-constructed and have both biobased and recycled properties that make them a great sustainability solution. Biobased content is carefully tested using ASTM D-6866 standards. Binders are durable and can be used for storing documents and loose items with considerable ease for the perfect counter organizer. Round rings are mounted on the back lid which allows pages to lay flat and prevent wear and tear of the documents. Such a construction also adds to a sleek, clean appearance with no-rivet spine. The rings are sturdy to withstand years of use and easy to open and close. It features two clear inside horizontal pockets for additional storage and organization of loose documents and non-punched papers. Each pocket provides enough space to hold notes, photos, business cards, or full-size pages that will be punched later. Non-stick materials are used for making this product, which prevents transfer of ink or lifting copy when materials are inserted in the cover or placed inside. A clear overlay on the front, back, and spine of the binder gives full control and flexibility over customization of presentations, organizational projects, office reports, class projects, and more. Order multiple binders to create a custom desk reference system for weekly or monthly office reports, multiple classes at school, or other unique personal or professional projects.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Samsill #16907