Samsill
Earth's Choice 4Round Ring View Binder, White
- Zoro #: G907199682
- Mfr #: SAM17397
$14.36
Subtotal: $14.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Samsill #SAM17397 Specifications
- Zoro #: G907199682
- Mfr #: SAM17397
- UPC #: 50362173973
- Country of Origin (subject to change): United States
Description
Ecofriendly view binder with exposed rivets features removable rings for easy disposal Sturdy chipboard core is made from recycled material, and the acidfree polypropylene is environmentally safe Locking metal round rings are mounted on the back cover to reduce wear and let lettersize pages lie flat Biobased content is carefully tested using ASTM D6866 standards Two, clear inside pockets store additional loose papers
Reviews of Samsill #SAM17397
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SAMSILL Binder, Biodegrade, Round Ring, 4", White 18997
- SAMSILL Earth's Choice One Touch Biobased USDA Certified 5 View Binder, White SAM19807
- SAMSILL 6" D-Ring Antimicrobial Binder, Blue SAM16322
- SAMSILL Vintage 1 Round Ring Zipper Binder, Dark Brown SAM15436
- SAMSILL Samsill 15154 Classic Collection Ring Binder Portfolio 8-1/2 x 11 1-1/2in Cap Burgundy 15154
- SAMSILL 3" Angle-D Ring View Binder, Earth's Choice Biodegradable, White SAM16987
- FILEXEC PRODUCTS Ring Binder 15 in 504716223
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue 1147
- SAMSILL Earth's Choice Heavy Duty 3 Biobased USDA Certified Ecofriendly Storage Binder, Black SAM17180
- BUSINESS SOURCE Round Ring Standard View Binders, White BSN09980
- UNIVERSAL ONE 1" D-Ring Binder, White UNV30712
- Samsill Binders