Samsill
Earth's Choice Heavy Duty 5 Biobased USDA Certified Ecofriendly Storage Binder, Black
- Zoro #: G607199586
- Mfr #: SAM17100
$26.77
Subtotal: $26.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Samsill #SAM17100 Specifications
- Zoro #: G607199586
- Mfr #: SAM17100
- UPC #: 50362171009
- Country of Origin (subject to change): United States
Description
Biobased, threering, view binder features a durable, wellconstructed design with both biobased and recycled properties to make it a great sustainability solution for the environment It is made with at least 59 percent biobased material and a cover made of 25 percent plantbased, renewable plastic Biobased content is carefully tested using ASTM D6866 standards USDA certified binder also features a durable chipboard made from a high percentage of postconsumer material Onetouch Drings hold up to 25 percent more sheets than traditional round rings Rings are mounted on the back lid so pages lie flat and prevent wear and tear of the documents The 5 capacity can comfortably hold up to 1,025 sheets of threehole punched, lettersize paper The rings are sturdy to withstand years of use and are easy to open and close
Reviews of Samsill #SAM17100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SAMSILL Vintage Jr 1 Round Ring Hardback Binder, Dark Brown SAM15337
- SAMSILL Economy 12 Round Ring View Binders, Red SAM18513
- SAMSILL Samsill 16320 Clean Touch Antimicrobial Locking D-Ring Binder- 11 x 8 1/2- 6" Capacity- Black 16320
- SAMSILL Nonstick 6 Locking DRing View Binder, Dark Blue SAM16422
- SAMSILL Binder, Biodegrade, Round Ring, 3", White 18987
- SAMSILL 1/2" Round Ring View Binder, Earth's Choice Biodegradable, White SAM18917
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK12 UNV10210
- AVERY 1-1/2" Round Flexi-View Binder, Navy Blue AVE17638
- AVERY Two-Tone View 1" 3-Ring Binders w/Poc 17191
- BUSINESS SOURCE Basic Round Ring Binder wLabel Holder, Black BSN28562
- UNIVERSAL ONE 1" D-Ring Binder, Black UNV30711
- Samsill Binders