Samsill
Vintage Hardback Zipper Portfolio, Vinyl, Dark Brown, 11 x 8 1/2
Mfr # 70836
Zoro # G4197871
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Vinyl
- Height 12 2/5"
- Width 9 1/5"
- Size 11 x 8 1/2
Explore More Products
- SAMSILL Non-Stick View D-Ring Binder, 6", White 16427
- SAMSILL Economy View Binder .5" W, PK6, I08517 I08517
- SAMSILL 1" Round Presentation View Binder, Lime SAMU86378
- SAMSILL 2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White SAM16967
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK SAMI008537C
- SAMSILL Binder, Biodegrade, Round Ring, 1", White 18937
- SAMSILL Samsill U86378 Antimicrobial Presentation View Binders 1in Cap Lime 2/Pk U86378
- SAMSILL Earthchoice Durable View Binder, 4PK SAMMS48669
- SAMSILL Samsill 15150 Classic Collection Ring Binder Portfolio 8-1/2 x 11 1-1/2in Cap Black 15150
- UNIVERSAL ONE 4" D-Ring Binder, Black UNV20706
- AVERY HeavyDuty Preprinted Safety Data Sheet 18951
- Samsill Binders