This item is Discontinued.

Samsung 85in Neo QLED 2160p 120Hz 4K QN85QN90CAFXZA

85in Neo QLED 2160p 120Hz 4K (Discontinued)

  • Mfr # QN85QN90CAFXZA
  • Zoro # G112512139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN85QN90CAFXZA
Zoro #
G112512139
UPC #
887276740898
Country of Origin
Mexico

Dimensions

Width
74.50 in
Depth
1.10 in
Height
42.60 in
Screen Size
85 in
Height with Stand
45 in
Depth with Stand
12.60 in
Viewable Screen Size
84.5"
Width with Stand
74.50 in
Screen Size Class
85"

Details

Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Series
QN90C
Service Type
TV Plus
HDMI
Yes
Ethernet
Yes
Standard Refresh Rate
120 Hz
Wireless LAN
Yes
Input Voltage
120V AC
Energy Consumption per Year
226 kWh
PC Streaming
Yes
Stand Color
Titan Black
VESA Mount Standard
600 x 400
USB
Yes
Maximum Resolution
3840 x 2160
Sound System
Dolby, Dolby Atmos, Surround Sound, Dolby MS12
Video Signal Standard
4K UHDTV
Scan Format
2160p
VESA Mount Compatible
Yes
Digital Tuner
ClearQAM, ATSC 3.0
Input Frequency
60 Hz
Energy Star
Yes
Model Year
2023
RMS Output Power
60 W
Operating System
Tizen
Processor Type
Neural Quantum Processor 4K
Electronic Program Guide
Yes
Environmentally Friendly
Yes
Backlight Technology
Neo QLED
Virtual Assistant Supported
Google Assistant, Bixby, Alexa
Total Number of HDMI Ports
4
High Dynamic Range (HDR) Type
Neo Quantum HDR, HLG, HDR10+
Internet Access
Yes
Item
Smart LED-LCD TV
Color
Titan Black
Features
Anti-glare Screen Coating, Film Mode, Quantum Dot Technology, Motion Xcelerator Turbo+, On Screen Display, FreeSync Premium Pro, Audio Return Channel (ARC), Web Browser, Auto Power Off, Dynamic Black Equalizer, Far-field Voice Interaction, Closed Caption, Contrast Enhancer, IP Control, Embedded POP, Anti-reflective, HDR Gaming Interest Group (HGiG), Progressive Scan, Connect Share, Brightness Sensor, Auto Low Latency Mode (ALLM), SmartThings App, Smart Calibration, Parental Control, Hybrid Log Gamma, Object Tracking Sound (OTS)+, 4K AI Upscaling, App Casting, Ambient Mode, Game Mode, Ultimate UHD Dimming, High Dynamic Range (HDR), Subtitle, RF Antenna Input, Samsung Health App, Super Ultra Wide GameView, Multi-view, Q-Symphony, Music Player; Voice Assistant, Voice Guidance
Includes
Remote Control, Power Cable, User Manual, E-Manual
Package Contents
85" Class QN90C Samsung Neo QLED 4K Smart TV (2023), Remote Control, Power Cable, User Manual, E-Manual
Interactive Features
Voice Assistant, Voice Guidance

Description

85 Neo QLED 2160p 120Hz 4K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.