This item is Discontinued.

Samsung Samsung S90D QN48S90DAE 48" OLED TV - 4K UHDTV - Black QN48S90DAEXZA

Samsung S90D QN48S90DAE 48" OLED TV - 4K UHDTV - Black (Discontinued)

  • Mfr # QN48S90DAEXZA
  • Zoro # G512329870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN48S90DAEXZA
Zoro #
G512329870
UPC #
887276842080
Country of Origin
Mexico

Dimensions

Screen Size Class
48"
Viewable Screen Size
48"

Details

Max. Resolution
3840 x 2160
HDTV WiFi Compatible
Yes
Series
S90D
Features
Progressive Scan, High Dynamic Range (HDR)
Wireless LAN
Yes
Standard Refresh Rate
120 Hz
Virtual Assistant Supported
Bixby
Scan Format
2160p
Video Signal Standard
4K UHDTV
Color
Black
Item
OLED TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.