BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bar Mat 12x12, Plastic, Black

SAN JAMAR| Zoro #: G1799332| Mfr #: VM5280BKGR

$5.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 1/2Material: PVCItem: Bar Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1799332 Mfr #: VM5280BKGR
Height (In.): 1/2Material: PVC
Item: Bar MatWidth (In.): 12
Color: BlackType: Plastic
For Use With: Mfr. No. VM5180BKGR, VM5281BKGR, VM5282BKGRLength (In.): 12
Country of Origin (subject to change): United States

Description

Bar Mat, Plastic, Length (In.) 12, Width (In.) 12, Height (In.) 1/2, Color Black, Material PVC, For Use With 6CAN9, 6CAP9, 6CAR0

Reviews