KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bar Mat 12x3 1/2, Plastic Black PK12

SAN JAMAR| Zoro #: G2002542| Mfr #: VM5180BKGR

$2.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bar Mat
Type: Plastic
For Use With: 6CAP0, 6CAP1, 6CAP2, 6CAP3, 6CAP4, 6CAP5, 6CAP6, 6CAP7, 6CAP8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002542 Mfr #: VM5180BKGR
Item: Bar MatType: Plastic
For Use With: 6CAP0, 6CAP1, 6CAP2, 6CAP3, 6CAP4, 6CAP5, 6CAP6, 6CAP7, 6CAP8Color: Black
Width (In.): 3 1/2Length (In.): 12
Material: PVCHeight (In.): 1/2
Country of Origin (subject to change): United States

Description

Bar Mat, Plastic, Length (In.) 12, Width (In.) 3 1/2 In., Height (In.) 1/2, Color Black, Material PVC, For Use With G2944803, G1799332, G0243117, G2581546, G2252476, G0901923, G3055604, G2896196, G1866164, Package Quantity 12

Reviews