SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bar Mat, 12"L x 12"W x 1/2"H, Plastic Clear

SAN JAMAR| Zoro #: G0243117| Mfr #: VM5280CLGR

$4.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 1/2Material: PVCItem: Bar Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0243117 Mfr #: VM5280CLGR
Height (In.): 1/2Material: PVC
Item: Bar MatWidth (In.): 12
Color: clearType: Plastic
For Use With: 6CAN9, 6CAP9, 6CAR0Length (In.): 12
Country of Origin (subject to change): United States

Description

Bar Mat, Plastic, Length (In.) 12, Width (In.) 12, Height (In.) 1/2, Color Clear, Material PVC, For Use With 6CAN9, 6CAP9, 6CAR0

Reviews