Shop Alternate Products
This Product is Discontinued
San Jamar
Bar Mat 12x12, Plastic Wine PK24 (Discontinued)
Mfr # VM5280WN
Zoro # G1866164
This Product is Discontinued
Key Features
- Type Plastic
- Material PVC
- Color Wine
- Length (In.) 12 in
- Width (In.) 12 in