KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bottle Cap Catcher, Min. Qty 24

SAN JAMAR| Zoro #: G0587693| Mfr #: B4300GR

$24.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Holds: Bottle Caps
Material: Stainless Steel
Color: Stainless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587693 Mfr #: B4300GR
Holds: Bottle CapsMaterial: Stainless Steel
Color: StainlessPackage Quantity: 1
Length (In.): 5 3/4Type: Stainless steel
Number of Compartments: 1Width (In.): 3 3/4
Item: Bottle Cap CatcherHeight (In.): 13 1/2
Country of Origin (subject to change): Taiwan, Province of China

Description

Bottle Cap Catcher, Stainless Steel, Length (In.) 5 3/4, Width (In.) 3 3/4, Height (In.) 13 1/2, Color Stainless, Number of Compartments 1, Holds Bottle Caps, Material Stainless Steel, Package Quantity 1

Reviews