KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Speed Rack Bottle Holder 10 Qt/Ltr Bottles Stainless Steel

SAN JAMAR| Zoro #: G1699713| Mfr #: B5542GR

$67.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Speed Rack Bottle Holder
Type: Stainless steel
Holds: 10 Qt/Ltr Bottles
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699713 Mfr #: B5542GR
Item: Speed Rack Bottle HolderType: Stainless steel
Holds: 10 Qt/Ltr BottlesWidth (In.): 5 1/4
Package Quantity: 1Length (In.): 41-1/4
Number of Compartments: 1Color: Stainless
Material: Stainless SteelHeight (In.): 6 3/4
Country of Origin (subject to change): Multiple

Description

Speed Rack Bottle Holder, Stainless Steel, Length (In.) 41-1/4, Width (In.) 5 1/4, Height (In.) 6 3/4, Color Stainless, Number of Compartments 1, Holds 10 Qt/Ltr Bottles, Material Stainless Steel, Package Quantity 1

Reviews