KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Speed Rack Bottle Holder, (16) Qt/Ltr Bottles

SAN JAMAR| Zoro #: G2427801| Mfr #: B5532D

$127.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Speed Rack Bottle Holder
Type: Stainless steel
Width (In.): 9 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427801 Mfr #: B5532D
Item: Speed Rack Bottle HolderType: Stainless steel
Width (In.): 9 1/2Color: Stainless
Length (In.): 31-1/4Number of Compartments: 2
Holds: 16 Qt/Ltr BottlesMaterial: Stainless Steel
Package Quantity: 1Country of Origin (subject to change): Multiple

Description

Speed Rack Bottle Holder, Stainless Steel, Length (In.) 31-1/4 In., Width (In.) 9 1/2Color Stainless, Number of Compartments 2, Holds 16 Qt/Ltr Bottles, Material Stainless SteelPackage Quantity 1

Reviews