BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Speed Rack Bottle Holder 5 Qt/Ltr Bottles Stainless Steel

SAN JAMAR| Zoro #: G1036944| Mfr #: B5522GR

$35.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: StainlessItem: Speed Rack Bottle HolderMaterial: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036944 Mfr #: B5522GR
Color: StainlessItem: Speed Rack Bottle Holder
Material: Stainless SteelHeight (In.): 6
Type: Stainless steelPackage Quantity: 1
Number of Compartments: 1Holds: 5 Qt/Ltr Bottles
Width (In.): 21-1/4Length (In.): 4-1/8
Country of Origin (subject to change): Multiple

Description

Speed Rack Bottle Holder, Stainless Steel, Length (In.) 4-1/8, Width (In.) 21-1/4, Height (In.) 6, Color Stainless, Number of Compartments 1, Holds 5 Qt/Ltr Bottles, Material Stainless Steel, Package Quantity 1

Reviews