KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chlorine Tester Strips, PK2

SAN JAMAR| Zoro #: G1312132| Mfr #: SFCROLLCLGR

$13.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (2) 15' test strip rolls
Item: Chlorine Tester
Material: Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312132 Mfr #: SFCROLLCLGR
Includes: (2) 15' test strip rollsItem: Chlorine Tester
Material: PaperDiameter: 1 1/2"
For Use With: Mfr. No. SFC1200CLGRDimensions: 1 1/2" x 1/4"
Type: StripsCountry of Origin (subject to change): United States

Description

Chlorine Tester, Strips, Dimensions 1 1/2 In. x 1/4 In., Diameter 1 1/2 In., Material Paper, For Use With G3101384, Includes (2) 15' test strip rolls

Reviews