Skip to Main Content
customer-service Help
San Jamar

Cleaning Pail, 6 qt., Plastic

San Jamar Cleaning Pail, 6 qt., Plastic KP196KCBLGR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.59
  • Item: Cleaning Pail
  • Bucket Capacity: 1 1/2 gal
  • Color: Blue
See full product details
Orders over $75 ship free.
Total: $4.59

San Jamar #KP196KCBLGR Specifications

  • Item: Cleaning Pail
  • Bucket Capacity: 1 1/2 gal
  • Color: Blue
  • Material: Plastic
  • Shape: Square
  • Bucket/Pail Length: 8 1/4 in
  • Color Coding System: Yes
  • Depth: 9 in
  • Bucket/Pail Width: 7 1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cleaning Pail, Bucket Capacity 1 1/2 gal, Depth 9 in, Bucket/Pail Length 8 1/4 in, Bucket/Pail Width 7 1/2 in, Color Coding System Yes, Color Blue, Material Plastic, Shape Square

Reviews of San Jamar #KP196KCBLGR