Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cleaning Pail, 6 qt., Plastic

  • Zoro #: G3872215
  • Mfr #: KP196KCGNGR
San Jamar Cleaning Pail, 6 qt., Plastic KP196KCGNGR
San Jamar Cleaning Pail, 6 qt., Plastic KP196KCGNGR
San Jamar Cleaning Pail, 6 qt., Plastic KP196KCGNGR
$4.09
  • Promotion Restriction: Not eligible for promotion
  • Bucket/Pail Width: 7 1/2 in
  • Bucket/Pail Length: 8 1/4 in
See full product details
Orders over $75 ship free.

San Jamar #KP196KCGNGR Specifications

  • Zoro #: G3872215
  • Mfr #: KP196KCGNGR
Promotion Restriction: Not eligible for promotion Bucket/Pail Width: 7 1/2 in
Bucket/Pail Length: 8 1/4 in Color Coding System: Yes
Item: Cleaning Pail Color: Green
Depth: 9 in Shape: Square
Material: Plastic Bucket Capacity: 1 1/2 gal
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cleaning Pail, Bucket Capacity 1 1/2 gal, Depth 9 in, Bucket/Pail Length 8 1/4 in, Bucket/Pail Width 7 1/2 in, Color Coding System Yes, Color Green, Material Plastic, Shape Square

Technical Guides

Reviews of San Jamar #KP196KCGNGR