Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cleaning Pail, 6 qt., Plastic

  • Zoro #: G3872206
  • Mfr #: KP196KCRDGR
San Jamar Cleaning Pail, 6 qt., Plastic KP196KCRDGR
San Jamar Cleaning Pail, 6 qt., Plastic KP196KCRDGR
San Jamar Cleaning Pail, 6 qt., Plastic KP196KCRDGR
San Jamar Cleaning Pail, 6 qt., Plastic KP196KCRDGR
$4.49
  • Promotion Restriction: Not eligible for promotion
  • Bucket/Pail Width: 7 1/2 in
  • Color: Red
See full product details
Orders over $75 ship free.

San Jamar #KP196KCRDGR Specifications

  • Zoro #: G3872206
  • Mfr #: KP196KCRDGR
Promotion Restriction: Not eligible for promotion Bucket/Pail Width: 7 1/2 in
Color: Red Shape: Square
Bucket/Pail Length: 8 1/4 in Material: Plastic
Bucket Capacity: 1 1/2 gal Item: Cleaning Pail
Color Coding System: Yes Depth: 9 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cleaning Pail, Bucket Capacity 1 1/2 gal, Depth 9 in, Bucket/Pail Length 8 1/4 in, Bucket/Pail Width 7 1/2 in, Color Coding System Yes, Color Red, Material Plastic, Shape Square

Technical Guides

Reviews of San Jamar #KP196KCRDGR