Cleaning Pail, 6 qt., Plastic
- Zoro #: G3872224
- Mfr #: KP196KCYLGR
$3.99
- Promotion Restriction: Not eligible for promotion
- Depth: 9 in
- Color: Yellow
San Jamar #KP196KCYLGR Specifications
| |
Promotion Restriction: Not eligible for promotion | Depth: 9 in |
Color: Yellow | Color Coding System: Yes |
Bucket Capacity: 1 1/2 gal | Bucket/Pail Width: 7 1/2 in |
Bucket/Pail Length: 8 1/4 in | Item: Cleaning Pail |
Material: Plastic | Shape: Square |
Country of Origin (subject to change): China |
Description
Cleaning Pail, Bucket Capacity 1 1/2 gal, Depth 9 in, Bucket/Pail Length 8 1/4 in, Bucket/Pail Width 7 1/2 in, Color Coding System Yes, Color Yellow, Material Plastic, Shape Square