Condiment Pump with Box

SAN JAMAR| Zoro #: G2285087| Mfr #: P9810

$115.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1Width (In.): 7-3/4Includes: 1 Pump, 1 Box, 1 Ice Liner, 1 Label Packet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285087 Mfr #: P9810
Package Quantity: 1Width (In.): 7-3/4
Includes: 1 Pump, 1 Box, 1 Ice Liner, 1 Label PacketColor: Stainless
Depth (In.): 9-3/4Material: Stainless
Type: CountertopItem: Condiment Pump with Box
Holds: #10 CanHeight (In.): 8
Country of Origin (subject to change): Taiwan, Province of China

Description

Condiment Pump with Box, Countertop, Holds #10 Can, Package Quantity 1, Material Stainless, Includes 1 Pump, 1 Box, 1 Ice Liner, 1 Label Packet, Color Stainless

Reviews