KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condiment Tray, 1 Qt Insert

SAN JAMAR| Zoro #: G2074685| Mfr #: B4061INL

$33.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 13-1/4"
Includes: (1) 1 Quart Insert
Type: One Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074685 Mfr #: B4061INL
Overall Height: 13-1/4"Includes: (1) 1 Quart Insert
Type: One TrayOverall Depth: 4-1/4"
Overall Width: 6-1/4"Item: Condiment Tray with Notched Lid
Material: stainless steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Condiment Tray with Notched Lid, One Tray, Overall Depth 4-1/4 In., Overall Width 6-1/4 In., Overall Height 13-1/4 In., Material Stainless Steel, Includes (1) 1 Quart Insert

Reviews