SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condiment Tray Connector, Black

SAN JAMAR| Zoro #: G0308323| Mfr #: BD110

$7.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1 3/4"Color: BlackMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308323 Mfr #: BD110
Width: 1 3/4"Color: Black
Material: PlasticPackage Quantity: 1
Depth: 3 1/2"For Use With: 6ADK2, 6ADK3
Height: 5"Item: Condiment Tray Connector
Capacity: N/ACountry of Origin (subject to change): China

Description

Condiment Tray Connector, Capacity N/A, Width 1 3/4 In., Height 5 In., Material Plastic, Color Black, For Use With G2870323, G2582255, Package Quantity 1

Reviews