Condiment Tray Insert, 1 Pint, PK12

SAN JAMAR| Zoro #: G1500642| Mfr #: B416

$24.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6 1/2"Color: WhiteMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500642 Mfr #: B416
Width: 6 1/2"Color: White
Material: PlasticPackage Quantity: 12
Depth: 4 3/4"For Use With: 6ADH3, 6ADH4
Height: 5 1/2"Item: Condiment Tray Insert
Capacity: 1 pintCountry of Origin (subject to change): United States

Description

Condiment Tray Insert, Capacity 1 Pint, Width 6 1/2 In., Height 5 1/2 In., Material Plastic, Color White, For Use With G2074685, G3182532, Package Quantity 12

Reviews