SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Condiment Tray Insert, 1 Quart, PK12

SAN JAMAR| Zoro #: G1498725| Mfr #: B432

$36.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8 1/4"Color: WhiteMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498725 Mfr #: B432
Width: 8 1/4"Color: White
Material: PlasticPackage Quantity: 12
Depth: 6 1/2"For Use With: 6ADH3, 6ADH4
Height: 5 1/2"Item: Condiment Tray Insert
Capacity: 1 quartCountry of Origin (subject to change): United States

Description

Condiment Tray Insert, Capacity 1 Quart, Width 8 1/4 In., Height 5 1/2 In., Material Plastic, Color White, For Use With G2074685, G3182532, Package Quantity 12

Reviews