Plastic, Steel, Color Chrome, Clear, 300

SAN JAMAR| Zoro #: G2416233| Mfr #: H3001CLXC

$50.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 13"
Height: 6"
Requirement: Full Fold Napkins
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416233 Mfr #: H3001CLXC
Depth: 13"Height: 6"
Requirement: Full Fold NapkinsMaterial: Steel, Plastic
Item: Napkin DispenserNapkin Size: 6-1/2" x 4-1/2" to 5-1/4"
Capacity: 300Width: 8-1/4"
Color: Chrome, ClearFoodservice Dispenser Mounting: Countertop
Country of Origin (subject to change): China

Description

Napkin Dispenser, Single Napkin, Steel and Plastic Material, Color Clear, Chrome, 300 Fullfold Napkins Capacity, Counter Top, Table Top Mount

Reviews