WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Countertop Dispenser, Full Fold

SAN JAMAR| Zoro #: G1605703| Mfr #: H3001XC

$56.89 /ea

This item ships free. DetailsStandard ground shipping
Details:
Depth: 13"
Height: 6"
Requirement: Full Fold Napkins
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1605703 Mfr #: H3001XC
Depth: 13"Height: 6"
Requirement: Full Fold NapkinsMaterial: Plastic, Steel
Item: Napkin DispenserNapkin Size: 6-1/2" x 4-1/2" to 5-1/4"
Capacity: 300Width: 8-1/4"
Color: ChromeFoodservice Dispenser Mounting: Countertop
Country of Origin (subject to change): China

Product Description

Napkin Dispenser, Single Napkin, Steel and Plastic Material, Color Chrome, 300 Fullfold Napkins Capacity, Counter Top, Table Top Mount

Product Reviews