Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Steel, Color Black, Chrome, 170, Dispenser

  • Zoro #: G0541554
  • Mfr #: H4001XCGR

$40.16

  • Capacity: 170
  • Napkin Dispenser Capacity: 170
  • Item: Napkin Dispenser
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

San Jamar #H4001XCGR Specifications

  • Zoro #: G0541554
  • Mfr #: H4001XCGR
Capacity: 170 Napkin Dispenser Capacity: 170
Item: Napkin Dispenser Dispenser Material: Steel
Width: 5" Material: Steel
Napkin Fold Type: Full Fold Napkin Size: 6-1/2" x 4-1/2" to 5-1/4"
Food Service Dispenser Mounting: Countertop Color: Black, Chrome
Depth: 6-1/4" Height: 8-1/2"
Requirement: Full Fold Napkins Dispenser Color: Stainless Steel
Foodservice Dispenser Mounting: Countertop Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our selection of napkin dispensers includes dispensers in a variety of styles, mounting types, materials, lengths, capacities and more. Here are some important details for the Napkin Dispenser : WIDTH: 5", HEIGHT: 8-1/2", DEPTH: 6-1/4"

Technical Guides

Reviews of San Jamar #H4001XCGR