BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Plastic, Color Black, 200, Napkin Dispenser

SAN JAMAR| Zoro #: G0995224| Mfr #: H4005TBKGR

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 8-1/4"
Height: 7"
Requirement: Full Fold Napkins
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995224 Mfr #: H4005TBKGR
Depth: 8-1/4"Height: 7"
Requirement: Full Fold NapkinsMaterial: Plastic
Item: Napkin DispenserNapkin Size: 6-1/2" x 4-1/2" to 5-1/4"
Capacity: 200Width: 6-3/4"
Color: BlackFoodservice Dispenser Mounting: Countertop
Country of Origin (subject to change): China

Description

Napkin Dispenser, Single Napkin, Plastic Material, Color Black, 200 Fullfold Napkins Capacity, Counter Top, Table Top Mount

Reviews