Plastic, Color Black, 600, Napkin Dispenser

SAN JAMAR| Zoro #: G1254425| Mfr #: H5005STBKGR

$44.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Height: 22"
Capacity: 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254425 Mfr #: H5005STBKGR
Color: BlackHeight: 22"
Capacity: 600Napkin Size: 6-1/2" x 4-1/2" to 5-1/4"
Foodservice Dispenser Mounting: CountertopDepth: 9"
Material: PlasticWidth: 8-1/2"
Requirement: Full Fold NapkinsItem: Napkin Dispenser
Country of Origin (subject to change): China

Description

Napkin Dispenser, Single Napkin, Plastic Material, Color Black, 600 Fullfold Napkins Capacity, Counter Top, Table Top Mount

Reviews