STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Steel, Color Black, 150, Napkin Dispenser

SAN JAMAR| Zoro #: G2063345| Mfr #: H985BKGR

$9.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Color: Black
Width: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063345 Mfr #: H985BKGR
Material: steelColor: Black
Width: 4-1/2"Foodservice Dispenser Mounting: Countertop
Requirement: Low Fold NapkinsCapacity: 150
Height: 6"Depth: 4-1/2"
Napkin Size: 3-1/2" x 4-7/8"Country of Origin (subject to change): China

Description

Napkin Dispenser, Single Napkin, Steel Material, Color Black, 150 Lowfold Napkins Capacity, Counter Top, Table Top Mount

Reviews