HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cup Dispenser, 1/2 to 2 1/2 Oz Cups

SAN JAMAR| Zoro #: G2043535| Mfr #: C2010CGR

$35.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Includes: Pkg Gasket Pack
Number of Dispensers: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043535 Mfr #: C2010CGR
Width: 4-3/4"Includes: Pkg Gasket Pack
Number of Dispensers: 1Foodservice Dispenser Mounting: In-Counter
Tube Dia.: 4-3/4"Type: In-Counter
Item: Cup DispenserHolds: 1/2 to 2-1/2 oz. Cups
Depth: 4-3/4"Height: 17"
Material: PlasticTube Length: 16"
Country of Origin (subject to change): United States

Description

Holds 1/2 to 2 1/2 Oz Cups, Includes Pack Gasket Pack, Cup Dispenser, Number of Dispensers 1, Plastic, Package Quantity 1, In-Counter

Reviews