SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cup Dispenser, 12 to 24 Oz Cups

SAN JAMAR| Zoro #: G0841766| Mfr #: C3400CHGR

$63.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Dia.: 6-1/2"Number of Dispensers: 1Height: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841766 Mfr #: C3400CHGR
Tube Dia.: 6-1/2"Number of Dispensers: 1
Height: 25"Item: Cup Dispenser
Width: 6-1/2"Tube Length: 23-1/2"
Depth: 6-1/2"Type: In-Counter
Foodservice Dispenser Mounting: In-CounterMaterial: Stainless Steel
Holds: 12 to 24 oz. cupsIncludes: Mounting hardware
Country of Origin (subject to change): China

Description

Holds 12 to 24 Oz Cups, Cup Dispenser, Number of Dispensers 1, Stainless, Package Quantity 1, In counter

Reviews