Cup Dispenser, 32 to 64 Oz Cups

SAN JAMAR| Zoro #: G1160293| Mfr #: C2510C

$107.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8-3/4"
Includes: Gasket Pack
Number of Dispensers: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160293 Mfr #: C2510C
Width: 8-3/4"Includes: Gasket Pack
Number of Dispensers: 1Foodservice Dispenser Mounting: In-Counter
Tube Dia.: 8-3/4"Type: In-Counter
Item: Cup DispenserHolds: 32 to 64 oz. Cups
Depth: 23"Height: 8-1/2"
Material: PlasticTube Length: 22-1/2"
Country of Origin (subject to change): United States

Description

Holds 32 to 64 Oz Cups, Includes Gasket Pack, Cup Dispenser, Number of Dispensers 1, Plastic, Package Quantity 1, In-Counter

Reviews