SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cup Dispenser, 4 to 10 Oz Cups

SAN JAMAR| Zoro #: G1737504| Mfr #: C4210PRDGR

$23.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Dia.: 4-3/4"Number of Dispensers: 1Height: 24-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737504 Mfr #: C4210PRDGR
Tube Dia.: 4-3/4"Number of Dispensers: 1
Height: 24-3/4"Item: Cup Dispenser
Width: 4-3/4"Tube Length: 23-1/2"
Depth: 4-3/4"Type: Wall-Mount
Foodservice Dispenser Mounting: WallMaterial: Plastic
Holds: 4 to 10 oz. CupsIncludes: Mounting bracket
Country of Origin (subject to change): United States

Description

Holds 4 to 10 Oz Cups, Cup Dispenser, Number of Dispensers 1, Plastic, Package Quantity 1, Wall Mount

Reviews