KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cup Dispenser, 6 to 10 Oz Cups

SAN JAMAR| Zoro #: G0424471| Mfr #: C3200CH

$60.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Includes: Mounting hardware
Number of Dispensers: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424471 Mfr #: C3200CH
Width: 6"Includes: Mounting hardware
Number of Dispensers: 1Foodservice Dispenser Mounting: In-Counter
Tube Dia.: 6"Type: In-Counter
Item: Cup DispenserHolds: 6 to 10 oz. Cups
Depth: 5-3/4"Height: 24-3/4"
Material: Stainless SteelTube Length: 23-1/2"
Country of Origin (subject to change): China

Description

Holds 6 to 10 Oz Cups, Cup Dispenser, Number of Dispensers 1, Stainless, Package Quantity 1, In counter

Reviews