SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cup Dispenser, 6 to 24 Oz Cups

SAN JAMAR| Zoro #: G0640613| Mfr #: C2210CGR

$57.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PlasticFoodservice Dispenser Mounting: In-CounterTube Length: 23-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640613 Mfr #: C2210CGR
Material: PlasticFoodservice Dispenser Mounting: In-Counter
Tube Length: 23-1/2"Tube Dia.: 6-1/4"
Height: 25"Includes: Gasket Pack
Holds: 6 to 24 oz. CupsNumber of Dispensers: 1
Type: In-CounterItem: Cup Dispenser
Width: 6-1/4"Depth: 6-1/4"
Country of Origin (subject to change): United States

Description

Holds 6 to 24 Oz Cups, Includes Gasket Pack, Cup Dispenser, Number of Dispensers 1, Plastic, Package Quantity 1, In-Counter

Reviews