SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cup Dispenser, 8 to 44 Oz Cups

SAN JAMAR| Zoro #: G1323707| Mfr #: C5450CGR

$54.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PlasticFoodservice Dispenser Mounting: In-CounterTube Length: 23-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323707 Mfr #: C5450CGR
Material: PlasticFoodservice Dispenser Mounting: In-Counter
Tube Length: 23-1/2"Tube Dia.: 7-1/2"
Height: 24-1/2"Includes: Mounting hardware
Holds: 8 to 44 oz. CupsNumber of Dispensers: 1
Type: Counter-MountItem: Cup Dispenser
Width: 7-1/2"Depth: 7-3/4"
Country of Origin (subject to change): United States

Description

Holds 8 to 44 Oz Cups, Cup Dispenser, Number of Dispensers 1, Plastic, Package Quantity 1, Counter-Mount

Reviews