SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cup Dispenser, 8 to 46 Oz Cups

SAN JAMAR| Zoro #: G2462284| Mfr #: C2410CGR

$52.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Dia.: 7-1/2"Number of Dispensers: 1Height: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462284 Mfr #: C2410CGR
Tube Dia.: 7-1/2"Number of Dispensers: 1
Height: 25"Item: Cup Dispenser
Width: 7-1/2"Tube Length: 23-3/4"
Depth: 7-1/2"Type: In-Counter
Foodservice Dispenser Mounting: In-CounterMaterial: Plastic
Holds: 8 to 46 oz. CupsIncludes: Gasket Pack
Country of Origin (subject to change): United States

Description

Holds 8 to 46 Oz Cups, Includes Gasket Pack, Cup Dispenser, Number of Dispensers 1, Plastic, Package Quantity 1, In-Counter

Reviews