KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cutting Board, 15x20, White

SAN JAMAR| Zoro #: G0382496| Mfr #: CB152012GVWHGR

$32.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cutting Board
Material: Co-Polymer
Length: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382496 Mfr #: CB152012GVWHGR
Item: Cutting BoardMaterial: Co-Polymer
Length: 15"Thickness: 1/2"
Standards: NSF ListedWidth: 20"
Features: Juice Groove PerimeterSeries: Groove Cutting Board
Color: WhiteCountry of Origin (subject to change): United States

Description

Cutting Board, Color White, Material Co-Polymer, Length 15 In., Width 20 In., Thickness 1/2 In., Series Groove Cutting Board, Features Juice Groove Perimeter, Standards NSF Listed

Reviews