Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tear-N-Dry Touchless Roll Towel Dispenser, White

  • Zoro #: G0059171
  • Mfr #: T1370WHCL
$141.48
  • Paper Towel Type: Electronic Roll
  • Automatic/Manual: Automatic
  • Hands Free: Yes
See full product details
This item ships free.

San Jamar #T1370WHCL Specifications

  • Zoro #: G0059171
  • Mfr #: T1370WHCL
Paper Towel Type: Electronic Roll Automatic/Manual: Automatic
Hands Free: Yes Item: Tear-N-Dry Touchless Roll Towel Dispenser
Material: Plastic Color: White Clear
Category Type: Paper Towel Roll Dispenser Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tear-N-Dry Touchless Roll Towel Dispenser

Reviews of San Jamar #T1370WHCL