KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Food Chiller, 64 oz.

SAN JAMAR| Zoro #: G2119336| Mfr #: RCU64V2GR

$25.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonate
Dimensions: 10-3/4 x 5 x 5"
Type: Freezable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119336 Mfr #: RCU64V2GR
Material: polycarbonateDimensions: 10-3/4 x 5 x 5"
Type: FreezableCapacity: 64 oz.
Item: Food ChillerColor: Transparent Blue
Country of Origin (subject to change): China

Description

Food Chiller, Freezable, Capacity 64 oz., Dimensions 10-3/4 x 5 x 5 In., Color Transparent Blue, Material Polycarbonate

Reviews