KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Analog Food Thermometer Strips with 170 (F)

SAN JAMAR| Zoro #: G0475982| Mfr #: TST9345

$50.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Display: Analog
Includes: 250 sticks
Item: Food Thermometer Strips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475982 Mfr #: TST9345
Display: AnalogIncludes: 250 sticks
Item: Food Thermometer StripsApplication: Food Safety
Temp. Range (F): 170 DegreesCountry of Origin (subject to change): United States

Description

Food Thermometer Strips, Food Safety, Temp. Range (F) 170 Degrees , Display Analog, Includes 250 sticks, Package Quantity 250

Reviews