KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lid Dispenser, 24 to 46 Oz Lids

SAN JAMAR| Zoro #: G1176165| Mfr #: L2400C

$59.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/4"
Includes: Mounting hardware
Number of Dispensers: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176165 Mfr #: L2400C
Width: 7-1/4"Includes: Mounting hardware
Number of Dispensers: 1Foodservice Dispenser Mounting: In-Counter
Tube Dia.: 6.5"Type: Counter-Mount
Item: Lid DispenserHolds: 24 to 46 oz. Lids
Depth: 7-1/2"Height: 26"
Material: PlasticTube Length: 23-3/4"
Country of Origin (subject to change): United States

Description

Holds 24 to 46 Oz Lids, Lid Dispenser, Number of Dispensers 1, Plastic, Package Quantity 1, Counter-Mount

Reviews